Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMCIS SAFETY LABEL HEALTH

  • Mfr # LZS418

  • Zoro # G815239906


product price: $15.15
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Adhesive Poly
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZS418
Zoro #
G815239906
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Sign Material
Adhesive Poly

Description

HMCIS Protective Equipment Label, 10 x 14, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.