
Hot Zone, Warm Zone, Cold Zone, Aluminum, 13.75 in x 13.75 in, Mounting Holes
Mfr # PSF315
Zoro # G411984910
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Legend
Hot Zone, Warm Zone, Cold Zone
Sign Material
Aluminum
Height
13.75 in
Width
13.75 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSF315
Zoro #
G411984910
UPC #
-
Country of Origin
United States
Dimensions
Height
13.75 in
Width
13.75 in
Depth
0.12 in
Details
Legend
Hot Zone, Warm Zone, Cold Zone
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Sign Shape
Diamond
Description
Accuform STATUS ALERT FLIPPLAC SIGN HOT PSF315
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.