Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOUSEKEEPING SAFETY LABELS 5 X 7

  • Mfr # LHSK912

  • Zoro # G015239799


product price: $9.75
/ea

Key Features

Width
7 in
Height
5 in
Sign Material
Magnetic Vinyl
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHSK912
Zoro #
G015239799
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.02 in

Details

Sign Material
Magnetic Vinyl

Description

Safety Label, SORRY TEMPORARILY OUT OF SERVICE, 5 x 7, Magnetic Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.