Please Help Keep This Room Clean, 14" W x 10" H, Rectangle, Aluminum, MHSK933VA
Mfr # MHSK933VA
Zoro # G1693598
product price: $18.45
/eaKey Features
Legend
Please Help Keep This Room Clean
Sign Material
Aluminum
Height
10"
Width
14"
Size
10" x 14"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHSK933VA
Zoro #
G1693598
UPC #
-
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Size
10" x 14"
Thickness
0.040"
Details
Item
Housekeeping Sign
Legend
Please Help Keep This Room Clean
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Blue, White
Header
No Header
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Help Keep This Room Clean, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.