Zoro Homepage

Please Keep Your Work Area Clean, 14" W x 10" H, Rectangle, Vinyl, MHSK927VS

  • Mfr # MHSK927VS

  • Zoro # G1694036


product price: $9.35
/ea

Key Features

Legend
Please Keep Your Work Area Clean
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK927VS
Zoro #
G1694036
UPC #
657597798928
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"

Details

Item
Housekeeping Sign
Legend
Please Keep Your Work Area Clean
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Sign Background Color
Blue, White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Keep Your Work Area Clean, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.