Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform No Header, Please Keep Your Work Area Clean, 14" W x 10" H, Rectangle, Aluminum MHSK927VA

No Header, Please Keep Your Work Area Clean, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MHSK927VA
  • Zoro # G3811534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK927VA
Zoro #
G3811534
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Please Keep Your Work Area Clean
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black, White
OSHA Compliant
Yes
Legend/Background Color
Blue And Black/White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
Background Color
Blue, White
Double-Sided
No
Subject Matter
Cleaning and Maintenance
Mounting Style
With Mounting Holes
Material
Aluminum
Sign Legend Color
Black, White
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Black, White

Description

Housekeeping Sign, Rectangle, English

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.