Zoro Homepage
This item is Discontinued.
Accuform No Header, Pitch In To Keep This Area Clean., 7" W x 10" H, Rectangle, Plastic MRSK500VP

No Header, Pitch In To Keep This Area Clean., 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRSK500VP
  • Zoro # G3791033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSK500VP
Zoro #
G3791033
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pitch In To Keep This Area Clean., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.