This item is Discontinued.

Accuform No Header, Pitch In To Keep This Area Clean., 10" W x 14" H, Rectangle, Vinyl MRSK503VS

No Header, Pitch In To Keep This Area Clean., 10" W x 14" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRSK503VS
  • Zoro # G4157587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRSK503VS
Zoro #
G4157587
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Pitch In To Keep This Area Clean.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Language
English
Double-Sided
No
Subject Matter
Cleaning and Maintenance
Legend Color
Black
Legend Style
Text and Symbol
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Legend/Background Color
Black And Green/White
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pitch In To Keep This Area Clean., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.