Please Help Keep This Room Clean, 10" W x 7" H, Rectangle, Vinyl, MHSK935VS
Mfr # MHSK935VS
Zoro # G1691437
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Legend
Please Help Keep This Room Clean
Sign Material
Vinyl
Height
7"
Width
10"
Thickness
0.004"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHSK935VS
Zoro #
G1691437
UPC #
-
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Help Keep This Room Clean, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.