
HOV SIGN 42 in X 30 in DG HIGH PRISM
Mfr # FRR664DP
Zoro # G411679076
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Height
42 in
Sign Material
Diamond Grade Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRR664DP
Zoro #
G411679076
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
42 in
Details
Sign Material
Diamond Grade Reflective Aluminum
Description
Accuform HOV SIGN 42 in X 30 in DG HIGH PRISM FRR664DP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.