Zoro Homepage

HOV SIGN 42 in X 30 in HIGH INTENSITY

  • Mfr # FRR672HP

  • Zoro # G811679638


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Height
42 in
Sign Material
High Intensity Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRR672HP
Zoro #
G811679638
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
42 in

Details

Sign Material
High Intensity Reflective Aluminum

Description

Accuform HOV SIGN 42 in X 30 in HIGH INTENSITY FRR672HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.