
HS-Laminate, 3-1/4 in Width, 0.3 in Height, , 25 PK
Mfr # MDT626PTP
Zoro # G513306870
product price: $40.89
/pk 25, $1.64/eaKey Features
Material
HS-Laminate
Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in
Header
Caution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT626PTP
Zoro #
G513306870
UPC #
846642040581
Country of Origin
United States
Dimensions
Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
HS-Laminate
Header
Caution
Standards
OSHA
Description
ACCUFORM OSHA CAUTION SAFETY TAG UNSAFE DO MDT626PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.