
HS-Laminate, 3-1/4 in Width, 0.3 in Height, , 5 PK
Mfr # MDT242PTM
Zoro # G613306282
product price: $9.99
/pk 5, $2.00/eaKey Features
Material
HS-Laminate
Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in
Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT242PTM
Zoro #
G613306282
UPC #
-
Country of Origin
United States
Dimensions
Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
HS-Laminate
Language
French
Header
Danger
Legend
DANGER MACHINERY BEING WORKED ON HANDS OFF THIS EQUIPMENT
Standards
OSHA
Description
Safety Tags, DANGER MACHINERY BEING WORKED ON HANDS OFF THIS EQUIPMENT, 5.75in x 3.25in, RP-Plastic, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.