Ice Alert Indicator Sign, 6 in Height, 6 in Width, Aluminum, Plastic, Circle
Mfr # FRW975
Zoro # G3722191
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Width
6 in
Height
6 in
Sign Shape
Circle
Sign Material
Aluminum, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRW975
Zoro #
G3722191
UPC #
846642048389
Country of Origin
United States
Dimensions
Width
6 in
Height
6 in
Thickness
1.250 in
Details
Item
Ice Alert Indicator Sign
Header
No Header
Legend
Ice Indicator Picto
Sign Shape
Circle
Sign Material
Aluminum, Plastic
Sign Background Color
Blue, White
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Blue, White
Legend Style
Symbol
Sign Legend Color
Blue, White
Symbol
Ice Alert
Description
Ice Alert Indicator Sign, Height 6 in, Width 6 in, Sign Material Aluminum, Plastic, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.