Zoro Homepage

IEC 60417 ELECTRICAL SYMBOLS

  • Mfr # LSCE136

  • Zoro # G915233064


product price: $52.15
/ea

Key Features

Width
0.5 in
Height
0.5 in
Sign Material
Adhesive Poly
Thickness
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSCE136
Zoro #
G915233064
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Height
0.5 in
Thickness
4.25 in

Details

Sign Material
Adhesive Poly

Description

IEC Electrical Symbol Label, Negative Current, .5 x .5, Adhesive Poly, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.