IIAR COMPONENT MARKER CONDENSERHIGH
Mfr # RAC732
Zoro # G715230157
product price: $13.59
/eaKey Features
Width
24 in
Thickness
0.004 in
Height
4 in
Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAC732
Zoro #
G715230157
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.004 in
Height
4 in
Details
Material
Adhesive Poly
Description
IIAR Ammonia Component Marker, CONDENSER/HIGH, 4 x 24, Adhesive Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.