IIAR SELFSTICK AMMONIA PIPE MARKER
Mfr # RAK102T
Zoro # G515230050
product price: $10.15
/eaKey Features
Width
33.5 in
Thickness
0.004 in
Height
3.5 in
Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAK102T
Zoro #
G515230050
UPC #
-
Country of Origin
United States
Dimensions
Width
33.5 in
Thickness
0.004 in
Height
3.5 in
Details
Material
Adhesive Poly
Description
IIAR Ammonia Pipe Marker, DC/LIQ/HIGH, 3.5 x 33.5, Adhesive Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.