IIAR SNAP TITE AMMONIA PIPE MARKER
Mfr # RAP300C
Zoro # G415230365
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Width
9.75 in
Thickness
0.75 in
Height
6 in
Material
Rigid Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAP300C
Zoro #
G415230365
UPC #
-
Country of Origin
United States
Dimensions
Width
9.75 in
Thickness
0.75 in
Height
6 in
Details
Material
Rigid Vinyl
Description
IIAR Ammonia Pipe Marker, BD/VAP/LOW, 6 x 9.75, Snap Tite Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.