IIAR SNAP TITE AMMONIA PIPE MARKER
Mfr # RAP312D
Zoro # G615227615
product price: $9.45
/eaKey Features
Width
14 in
Thickness
1.5 in
Height
9 in
Material
Rigid Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAP312D
Zoro #
G615227615
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Thickness
1.5 in
Height
9 in
Details
Material
Rigid Vinyl
Description
IIAR Ammonia Pipe Marker, LIC/LIQ/HIGH, 9 x 14, Snap Tite Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.