Zoro Homepage

IIAR SNAP TITE AMMONIA PIPE MARKER

  • Mfr # RAP317C

  • Zoro # G315227441


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Width
9.75 in
Thickness
0.75 in
Height
6 in
Material
Rigid Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAP317C
Zoro #
G315227441
UPC #
-
Country of Origin
United States

Dimensions

Width
9.75 in
Thickness
0.75 in
Height
6 in

Details

Material
Rigid Vinyl

Description

IIAR Ammonia Pipe Marker, TSR/LIQ/VAP/HIGH, 6 x 9.75, Snap Tite Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.