IIAR SNAP TITE AMMONIA PIPE MARKER
Mfr # RAP324D
Zoro # G415227761
product price: $9.55
/eaKey Features
Width
14 in
Thickness
1.5 in
Height
9 in
Material
Rigid Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAP324D
Zoro #
G415227761
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Thickness
1.5 in
Height
9 in
Details
Material
Rigid Vinyl
Description
IIAR Ammonia Pipe Marker, BLANK/LIQ/VAP/LOW, 9 x 14, Snap Tite Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.