
ILINGUAL FRENCH SIGN FIRE DOOR 10 in X
Mfr # FRMEXT510XT
Zoro # G011690549
product price: $29.79
/eaKey Features
Sign Material
Dura-Plastic
Width
14 in
Height
10 in
Legend
FIRE DOOR
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMEXT510XT
Zoro #
G011690549
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Dura-Plastic
Legend
FIRE DOOR
Sign Mounting Style
Mounting Holes
Description
Accuform ILINGUAL FRENCH SIGN FIRE DOOR 10 in X FRMEXT510XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.