
ILINGUAL FRENCH SIGN FIRE DOOR 10 in X
Mfr # FRMEXT510XV
Zoro # G511690483
product price:Â $15.75
/eaKey Features
Sign Material
Adhesive Dura-Poly
Width
14 in
Height
10 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMEXT510XV
Zoro #
G511690483
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
Accuform ILINGUAL FRENCH SIGN FIRE DOOR 10 in X FRMEXT510XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.