
ILINGUAL FRENCH SIGN FIRE DOOR 7 in X
Mfr # FRMEXT507VP
Zoro # G211690257
product price:Â $10.25
/eaKey Features
Sign Material
Plastic
Width
10 in
Height
7 in
Sign Mounting Style
With Mounting Holes
Legend
FIRE DOOR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRMEXT507VP
Zoro #
G211690257
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Legend
FIRE DOOR
Description
Accuform ILINGUAL FRENCH SIGN FIRE DOOR 7 in X FRMEXT507VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.