Zoro Homepage

IMO CHARACTERS 6 in x 3 in DURA LUMIGLOW

  • Mfr # MLMR332GX

  • Zoro # G111707628


product price: $13.25
/ea

Key Features

Width
3 in
Height
6 in
Sign Material
Glow Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR332GX
Zoro #
G111707628
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
6 in

Details

Sign Material
Glow Plastic

Description

Accuform IMO CHARACTERS 6 in x 3 in DURA LUMIGLOW MLMR332GX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.