
IMO CHARACTERS 6 in x 3 in DURA LUMIGLOW
Mfr # MLMR342GX
Zoro # G211708068
product price: $13.25
/eaKey Features
Width
3 in
Height
6 in
Sign Material
Glow Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLMR342GX
Zoro #
G211708068
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
6 in
Details
Sign Material
Glow Plastic
Description
Accuform IMO CHARACTERS 6 in x 3 in DURA LUMIGLOW MLMR342GX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.