IMO FIRE CONTROL EQUIPMENT 6 in X MLMR911GX
- Mfr # MLMR911GX
- Zoro # G611711187
product price:Â
$
18.29
/ea
Key Features
Sign Material
Glow Plastic
Legend
FIRE CONTROL EQUIPMENT
Width
6 in
Height
6 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLMR911GX
- Zoro #
- G611711187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 6 in
Details
- Sign Material
- Glow Plastic
- Legend
- FIRE CONTROL EQUIPMENT
- Sign Mounting Style
- With Mounting Holes
Description
Accuform IMO FIRE CONTROL EQUIPMENT 6 in X MLMR911GX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.