
IMO FIRE CONTROL EQUIPMENT 6 X MLMR808GX
Mfr # MLMR808GX
Zoro # G411710397
product price: $17.95
/eaKey Features
Sign Material
Glow Plastic
Width
6 in
Thickness
0.060"
Height
6 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLMR808GX
Zoro #
G411710397
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Thickness
0.060"
Height
6 in
Details
Sign Material
Glow Plastic
Sign Mounting Style
With Mounting Holes
Legend
FIRE CONTROL EQUIPMENT
Description
ACCUFORM IMO FIRE CONTROL EQUIPMENT 6 X MLMR808GX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.