
IMO FIRE CONTROL EQUIPMENT SIGN MLMR675GX
Mfr # MLMR675GX
Zoro # G511709017
product price: $18.89
/eaKey Features
Sign Material
Glow Plastic
Width
6 in
Thickness
0.060 in
Height
6 in
Sign Mounting Style
Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLMR675GX
Zoro #
G511709017
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Thickness
0.060 in
Height
6 in
Details
Sign Material
Glow Plastic
Sign Mounting Style
Self-Adhesive
Description
ACCUFORM IMO FIRE CONTROL EQUIPMENT SIGN MLMR675GX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.