Zoro Homepage

IMO (International Maritime Organization) Safety Sign, 6 in Height, 6 in Width, Plastic, Square

  • Mfr # MLMR608GX

  • Zoro # G1714774


product price: $13.29
/ea

Key Features

Header
No Header
Legend
CO2 2
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR608GX
Zoro #
G1714774
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.072 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Header
No Header
Legend
CO2 2
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-50 Degrees to 190 Degrees F
Sign Legend Text Color
Black

Description

IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 6 in, Width 6 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend CO2 2, Printed Language English, Sign Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.