IMO (International Maritime Organization) Safety Sign, 6" Height, 6" Width, Polyester, Square (Discontinued)
- Mfr # MLMR951GE
- Zoro # G4212275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLMR951GE
Zoro #
G4212275
UPC #
-
Country of Origin
United States
Dimensions
Width
6"
Height
6"
Thickness
0.012"
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 6 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend F, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.