Zoro Homepage

IMO Safety Sign, First Aid, 6" W x 6" H, Square, Plastic, MLMR147GX

  • Mfr # MLMR147GX

  • Zoro # G1715219


product price: $14.29
/ea

Key Features

Legend
Pictogram Only
Sign Material
Plastic
Height
6"
Width
6"
Thickness
0.072"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR147GX
Zoro #
G1715219
UPC #
657597848340
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Thickness
0.072"

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
Pictogram Only
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Operating Temp. Range
-50 Degrees to 190 Degrees F
Sign Background Color
Green, Yellow
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol
Printed Language
No Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Green/Glow White
Background Color
Glow, Green
Subject Matter
IMO Evacuation and First Aid
Material
Plastic

Description

IMO (International Maritime Organization) Safety Sign, Sign Subject Matter First Aid, Height 6 In., Width 6 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.