Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMO Safety Sign, First Aid, 6" W x 6" H, Square, Polyester, MLMR146GE

  • Mfr # MLMR146GE

  • Zoro # G1715973


product price: $10.15
/ea

Key Features

Legend
Pictogram Only
Sign Material
Polyester
Height
6"
Width
6"
Size
6"X6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR146GE
Zoro #
G1715973
UPC #
46643020043
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Size
6"X6"
Thickness
0.012"
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
Pictogram Only
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Sign Background Color
Green, Yellow
Legend Style
Symbol
ANSI Compliant
Yes
Printed Language
No Text
OSHA Compliant
Yes
Legend/Background Color
Green/Glow White
Background Color
Glow, Green
Material
POLYESTER
Subject Matter
IMO Evacuation and First Aid
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Maximum Service Temperature
190 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
Yes
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Application Temperature
-50 Degrees F
Glow In The Dark
Yes
Sign Legend
First Aid Cross
Legend Pictogram ID
PFSD-38
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Green, White
Corrosion Resistant
Yes
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Legend Pictogram Description
Medical Cross
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
No
Sign Legend Text Color
White
Adhesive Type
Acrylic
Material Properties
Flexible

Description

IMO (International Maritime Organization) Safety Sign, Sign Subject Matter First Aid, Height 6 In., Width 6 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.