Zoro Homepage

IMO Safety Sign, Number = 4, 3" W x 6" H, Rectangle, MLMR304GX

  • Mfr # MLMR304GX

  • Zoro # G1717039


product price: $8.79
/ea

Key Features

Legend
4
Sign Material
Dura-Plasticâ„¢
Height
6"
Width
3"
Size
6"X3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR304GX
Zoro #
G1717039
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
3"
Size
6"X3"
Thickness
0.072"

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
4
Sign Material
Dura-Plasticâ„¢
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
Printed Language
English
Operating Temp. Range
-50 Degrees to 190 Degrees F
Sign Background Color
Green
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Yellow
Sign Legend Text Color
Yellow

Description

IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Numbers, Height 6 In., Width 3 In., Sign Mounting Style Adhesive Surface, Header No Header, Legend 4, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.