Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDIVIDUAL NUMBER AND LETTER FMS112Y

  • Mfr # FMS112Y

  • Zoro # G211688285


product price: $24.15
/ea

Key Features

Material
Plastic
Overall Height
16 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMS112Y
Zoro #
G211688285
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 in
Width
14 in

Details

Item
Individual Letter and Number Stencils
Material
Plastic
Character
Y'

Description

ACCUFORM INDIVIDUAL NUMBER AND LETTER FMS112Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.