Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDIVIDUAL NUMBER AND LETTER FMS1368

  • Mfr # FMS1368

  • Zoro # G111689269


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
46 in
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMS1368
Zoro #
G111689269
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 in
Width
38 in

Details

Item
Individual Letter and Number Stencils
Material
Plastic
Character
8

Description

Accuform INDIVIDUAL NUMBER AND LETTER FMS1368

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.