Zoro Homepage

INDIVIDUAL NUMBER STENCILS 36 in FMS137

  • Mfr # FMS137

  • Zoro # G011690433


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 in
Material
Plastic
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMS137
Zoro #
G011690433
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 in
Overall Width
38 in

Details

Material
Plastic

Description

Accuform INDIVIDUAL NUMBER STENCILS 36 in FMS137

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.