Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Information Center Kit, 20 in Height, 15 in Width

  • Mfr # ZRS407

  • Zoro # G6207144


product price: $107.09
/ea
Free Shipping & Returns

Key Features

Legend
SDS Information Center
Width
15 in
Height
20 in
No. of Binders Included
1
Legend/Background Color
Red/white
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRS407
Zoro #
G6207144
UPC #
846642051037
Country of Origin
United States

Dimensions

Width
15 in
Height
20 in
Overall Depth
6 3/4 in
Binder Ring Size
1 1/2 in
Overall Width
15 in
Overall Height
20 in

Details

Item
Information Center Kit
Legend
SDS Information Center
No. of Binders Included
1
Legend/Background Color
Red/white
Portable
No
Legend Color
Red
Material
Aluminum/Pvc-Coated Steel Wire
Station Mounting Type
Wire Rack with Sign
Background Color
Red, White
Mounting Type
Wall
Binder Holder Type
Basket
Includes
Backboard, Rack, 1-1/2 in dia Binder
Language
English
Subject Matter
Safety Data Sheets
Mounting Style
Wall-Mount
Included Hardware
1 1/2 in Binder, 36 in Metal Security Chain, Backboard, Wire Basket
Binder Holder Material
Steel
Number of Binder Holders
1
Hazard Communication Standard
OSHA
Document Storage Component Color
White
Station Material
Aluminum
Preprinted Text
Safety Data Sheets Center
Binder Material
Plastic
Station Color
Red, White
Mounting Hardware Included
No
Text Color
Red
Number of Binders Included
1
Product Type
Information Center

Description

Information Center, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware 1 1/2 in Binder, 36 in Metal Security Chain, Backboard, Wire Basket, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.