Zoro Homepage
This item is Discontinued.
Accuform No Header, Used Oil, 14 in W x 10 in H, Rectangle, Aluminum MCHL516VA

No Header, Used Oil, 14 in W x 10 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # MCHL516VA
  • Zoro # G3801655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL516VA
Zoro #
G3801655
UPC #
846642009045
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Used Oil Sign
Header
No Header
Legend
Used Oil
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Material
Aluminum
Legend Style
Text
Background Color
White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Used Oil Sign, Rectangle, English

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.