Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Forklift, Cardstock, 5 3/4 in H x 3 1/4 in W, Yellow, Rectangle, 25 PK

  • Mfr # 43Z289

  • Zoro # G7479105


product price: $9.15
/pk 25, $0.37/ea

Key Features

Material
Cardstock
Color
Yellow
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43Z289
Zoro #
G7479105
UPC #
846642020163
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
6.6 in

Details

Material
Cardstock
Color
Yellow
Tag Shape
Rectangle
Legend
Forklift Inspection Inspect Unit Carefully Before Signing Inspection Record
Write on Surface
Yes
Language
English
Header Background Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Item
Tag
Header Legend Color
Yellow
Reverse Side Legend
Forklift Inspection
Shape
Rectangular
Header
Forklift Inspection
Legend Style
Text
Legend Color
black
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Tie Material
Nylon
Subject Matter
Forklift
Tag Color
Yellow
Printed Language
English
Tag Material
Cardstock
Header Wording (Reverse Side)
No Header
Fastener Type
Beaded Tie
Number of Tags
25
Number of Ties Included
25
Preprinted Legend (Reverse Side)
Forklift Inspection
Lamination Type
Not Laminated
Mounting Hole Reinforcement Type
No Grommet
Package Type
Bag
Preprinted Legend
Forklift Inspection Inspect Unit Carefully Before Signing Inspection Record
Header Wording
No Header

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Beaded Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.