Tag, Scaffold, Cardstock, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS318CTP

  • Zoro # G9535486


product price:  $13.96
/pk 25, $0.56/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS318CTP
Zoro #
G9535486
UPC #
846642015848
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in

Details

Material
Cardstock
Tag Shape
Rectangle
Background Color
Yellow
Shape
Rectangular
Legend
Scaffold Inspection This Scaffold Has Been Constructed To Support
Header
Scaffold Inspection
Reverse Side Legend
Key Responsibilities:
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Item
Tag
Header Legend Color
Yellow
Legend Color
black
Header Background Color
Black
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Tag Material
PF-Cardstock
Subject Matter
Scaffold
Tag Color
Yellow
Header Wording
Scaffold Inspection
Preprinted Legend
Scaffold Inspection This Scaffolding Has Been Constructed To Support
Preprinted Legend (Reverse Side)
Key Responsibilities Competent Person Phone
Tag Style
Single Part
Mounting Hole Reinforcement Type
No Grommet
Compatible Tag Holder Mfr Part Number
TRS902
Preprinted Images (Reverse Side)
Lines for Filling Out Competent Person and Phone
Number of Tags
25
Preprinted Images
Check Boxes and Grid for Entering Initials and Date
Header Wording (Reverse Side)
Key Responsibilities:
Lamination Type
Not Laminated
Package Type
Pack
Material Properties
Cardstock
Resistance Properties
Crack-Resistant, Tear-Resistant, Water-Resistant

Description

Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Key Responsibilities:, Header Wording Scaffold Inspection, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.