Tag, Inspection, Cardstock, 6 1/4 in H x 3 in W, White, Rectangle, 250 PK

  • Mfr # TAR728

  • Zoro # G8257837


product price:  $114.99
/pk 250, $0.46/ea
Free Shipping & Returns

Key Features

Material
Cardstock
Color
White
Height
6 1/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR728
Zoro #
G8257837
UPC #
-
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Write on Surface
Yes
Legend Color
black
Legend
Inspection Record
Shape
Octagon
Header Legend Color
White
Reverse Side Legend
Inspection Record
Background Color
White
Language
English
Header Background Color
Black
Legend/Background Color
Black/white
Header
Inspection Record
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Subject Matter
Inspection
Tag Material
Cardstock
Tag Color
White
Printed Language
English
Header Wording (Reverse Side)
No Header
Preprinted Images (Reverse Side)
Grid for Populating Date and By
Number of Tags
250
Preprinted Legend (Reverse Side)
Inspection Record
Preprinted Legend
Date/By
Mounting Hole Reinforcement Type
No Reinforcement
Lamination Type
Not Laminated
Header Wording
Inspection Record
Preprinted Images
Grid for Populating Date and By

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Inspection Record, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Tags 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.