Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERNATIONAL SHIPPING LABEL THIS END

  • Mfr # MSL228

  • Zoro # G515233488


product price: $49.69
/ea

Key Features

Material
Adhesive Paper
Label Height
5 in
Label Width
3 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSL228
Zoro #
G515233488
UPC #
-
Country of Origin
United States

Dimensions

Label Height
5 in
Label Width
3 in
Depth
5 in

Details

Material
Adhesive Paper

Description

Shipping Label, THIS END UP Up Arrows, 5 x 3, Adhesive Paper, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.