Zoro Homepage

ISO PROHIBITION SAFETY LABEL NO FIRE OR

  • Mfr # LSGP6332

  • Zoro # G515238223


product price: $31.99
/ea

Key Features

Sign Material
Adhesive Dura-Poly
Legend
No Fire Or Open Flame
Width
2 in
Thickness
0.05 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGP6332
Zoro #
G515238223
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.05 in
Height
2 in

Details

Sign Material
Adhesive Dura-Poly
Legend
No Fire Or Open Flame
Sign Mounting Style
Adhesive
Standards
ISO 3864

Description

ISO Safety Label, No Fire Or Open Flame Symbol 2011, 2 x 2, Adhesive Dura-Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.