Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO PROHIBITION SAFETY LABEL NO FIRE OR

  • Mfr # LSGP6334

  • Zoro # G415238224


product price: $31.85
/ea

Key Features

Sign Material
Adhesive Dura-Poly
Legend
No Fire Or Open Flame
Width
4 in
Thickness
0.025 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGP6334
Zoro #
G415238224
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.025 in
Height
4 in

Details

Sign Material
Adhesive Dura-Poly
Legend
No Fire Or Open Flame
Sign Mounting Style
Adhesive

Description

ISO Safety Label, No Fire Or Open Flame Symbol 2011, 4 x 4, Adhesive Dura-Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.