Zoro Homepage

ISO RED TAG, 5.75in x 3.25in, RP-Plastic, 25PK

  • Mfr # MMT110PTP

  • Zoro # G413309087


product price: $49.89
/pk 25, $2.00/ea

Key Features

Material
HS-Laminate
Width
3 in
Length
5 in
Thickness
2 in
Sign Material
HS-Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMT110PTP
Zoro #
G413309087
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Thickness
2 in

Details

Material
HS-Laminate
Sign Material
HS-Laminate

Description

Accuform 5S ISO RED TAGS RPPLASTIC UNIT OF MMT110PTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.