Zoro Homepage

ISO WARNING SAFETY LABEL EXPLOSIVE

  • Mfr # LSGW1838

  • Zoro # G915235082


product price: $11.59
/ea

Key Features

Material
Adhesive Dura-Poly
Width
8 in
Height
8 in
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGW1838
Zoro #
G915235082
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.005 in

Details

Material
Adhesive Dura-Poly

Description

ISO Safety Label, Explosives Hazard Symbol 2011, 8 x 8, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.