IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES
Mfr # MACC547VA
Zoro # G311695787
product price:Â $34.49
/eaKey Features
Legend
IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES
Sign Material
Aluminum
Height
18 in
Width
12 in
Sign Mounting Style
Hole Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MACC547VA
Zoro #
G311695787
UPC #
841669108993
Country of Origin
United States
Dimensions
Height
18 in
Width
12 in
Details
Legend
IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES
Sign Material
Aluminum
Sign Mounting Style
Hole Mounting
Description
Accuform Notice Sign, Header NOTICE, Text Legend, Legend IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES, 004 in Aluminum, Hole Mounting, 18 in Height, 12 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.