IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES

  • Mfr # MACC547VS

  • Zoro # G011695803


product price:  $14.69
/ea

Key Features

Legend
IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES
Sign Material
Adhesive Poly
Height
18 in
Width
12 in
Size
18 in Height, 12 in Width
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC547VS
Zoro #
G011695803
UPC #
841669109013
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Size
18 in Height, 12 in Width
Thickness
4 mil

Details

Legend
IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES
Sign Material
Adhesive Poly
Sign Mounting Style
Acrylic Adhesive Mounting

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES, 4 mil Adhesive Vinyl, Acrylic Adhesive Mounting, 18 in Height, 12 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.