KCC617 PORTABLE LOCKOUT BOX, 12 PADLOCKS, Red, 6 in H X 10 in W X 414 in D, 13 KEY HOOKS

  • Mfr # KCC617

  • Zoro # G807787187


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Maximum Number of Padlocks
12
Number of Key Hooks
13
Box Material
Steel
Legend
LOCK OUT FOR SAFETY
Box Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC617
Zoro #
G807787187
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
10 in

Details

Maximum Number of Padlocks
12
Number of Key Hooks
13
Box Material
Steel
Legend
LOCK OUT FOR SAFETY
Box Color
Red

Description

Accuform Lockout Box, Portable, 12 Padlocks Maximum, Red, Steel, 6 in Height, 10 in Width, 414 in D, 13 Key Hooks, LOCK OUT FOR SAFETY LegendStore the keys of lockedout devices in Accuform's portable group slot lock box The slotstyle box has 12 slot holes on the top lid, allowing authorized workers involved to secure a personal padlock sold separately to ensure that no one person has access to the keys in the box until they have removed these padlocks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.